Skip to content Skip to navigation menu
3M00051115333088

00051115333088

Standard Abrasives™ Aluminum Oxide 6 in Coarse Grade Unitized Wheel
Item #119667466
  • 1 in Overall Width
  • 6 in Overall Diameter
  • Coarse Grade
  • Aluminum Oxide Material
3M00051115333088
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Overall Width
  • 6 in Overall Diameter
  • Coarse Grade
  • Aluminum Oxide Material

description

  • Our Standard Abrasives™ Aluminum Oxide 800 Series Unitized Wheel is a hard density wheel designed with extra tough edge durability, making it a good match for heavy-duty edge deburring and stainless steel polishing applications.

features

  • Combining a high density wheel with medium or coarse mineral results in superior edgework deburring and polishing
  • Harder material density and increased edge durability over 700 Series Unitized Wheels increases life for heavy-duty tasks
  • Aluminum oxide mineral is a good match for ferrous and non-ferrous metals, including aluminum
  • Runs clockwise and counterclockwise, allowing greater versatility when paired with tools and machines
  • Open web is load resistant, contributing to longer abrasive service life
  • Center hole wheel comes in a range of diameters from 1-6˝ and attaches to tool with a unitized wheel mandrel (sold separately)
Face Width 1 in, 25.4 mm
Density Rating Hard
Abrasive Material Aluminum Oxide
Overall Width 1 in, 25.4 mm
Attachment Type Center Hole
Form Type Unitized
RPM [Max] 6000 rpm
Grade Coarse
Center Hole 1 in, 25.4 mm
Overall Diameter 6 in, 152.4 mm
Product Form Wheel
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison