Skip to content Skip to navigation menu
3M00051115333538

00051115333538

Standard Abrasives™ Aluminum Oxide 3 in Coarse Grade Unitized Wheel
Item #119667491
  • 0.25 in Overall Width
  • 3 in Overall Diameter
  • Coarse Grade
  • Aluminum Oxide Material
3M00051115333538
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.25 in Overall Width
  • 3 in Overall Diameter
  • Coarse Grade
  • Aluminum Oxide Material

description

  • Our extra hard Standard Abrasives™ Aluminum Oxide 900 Series Unitized Wheel is the most dense and aggressive wheel in our Standard Abrasives™ Unitized Wheels line. This non-woven abrasive wheel is engineered with the highest level of toughness and edge durability for effective removal of challenging burrs and efficient polishing of harder metals.

features

  • Extra hard density wheel with medium and coarse mineral results in aggressive edge deburring and finishing
  • Harder material density and increased edge durability over 800 Series Unitized Wheels increases life for heavy-duty tasks and hard metals
  • Aluminum oxide mineral is a good match for ferrous and non-ferrous metals, including aluminum
  • Runs clockwise and counterclockwise, allowing greater versatility when paired with tools and machines
  • Center hole wheel comes in a range of diameters from 1-6˝ and attaches to tools with a unitized wheel mandrel (sold separately)
Density Rating Extra Hard
Form Type Unitized
Attachment Type Center Hole
Face Width 0.25 in, 6.35 mm
Center Hole 0.25 in, 6.35 mm
Overall Diameter 3 in, 76.2 mm
Grade Coarse
Abrasive Material Aluminum Oxide
RPM [Max] 12000 rpm
Overall Width 0.25 in, 6.35 mm
Product Form Wheel
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison