- 4 1/2 in Diameter
- Resin Fibre Disc
- 24 Grit
- Aluminum Oxide Material
| Color | Brown |
| Method of Attachment | Quick Change TSM |
| Backing Material | Fiber |
| Material | Aluminum Oxide |
| Backing Wt. | 30 mil |
| Grit | 24 |
| Dia. | 4.5 in |
| Coat Type | Closed Coat |
| Type | Resin Fibre |
| Type of Abrasive | Coated |
| Weight | 0.0 LB |
| EAN or UPC | 51115333941 |

