- 4 1/2 in Diameter
- Resin Fibre Disc
- 36 Grit
- Aluminum Oxide Material
description
- Our Standard Abrasives™ Quick Change Aluminum Oxide Resin Fiber Disc achieves a fast cut and provides robust durability for heavyweight metal applications such as weld grinding, beveling, flame-cut edge cleanup and deburring on smaller areas of ferrous metals. Stiff fiber backing provides the durability needed for heavy stock removal and high-pressure weld leveling.
features
- Aluminum oxide abrasive achieves a fast cut on ferrous metals
- Stiff, 30 mil fiber backing supports heavy stock removal and high-pressure weld leveling
- Heavy backing and resin bond provide superior grain support for prolonged operations
- Suitable for removing welds and imperfections along with blending and finishing larger surface areas
- TS quick change hub offers secure, convenient attachment for smaller discs
| Type | Resin Fibre |
| Color | Brown |
| Dia. | 4.5 in |
| Product Form | Disc |
| Abrasive Material | Aluminum Oxide |
| Method of Attachment | Quick Change TSM |
| Coat Type | Closed |
| Backing Material | Fibre |
| Overall Diameter | 4.5 in, 114.3 mm |
| Grit | 36 |
| Material | Aluminum Oxide |
| Backing Wt. | 30 mil |
| Attachment Type | TSM |
| Type of Abrasive | Coated |
| Backing Thickness | 30 mil |
| Weight | 0.0 LB |
| EAN or UPC | 51115333958 |

