- 2 in Diameter
- 60 Grit
- Aluminum Oxide Material
description
- A good choice for heat-sensitive and difficult-to-grind metals, our Standard Abrasives™ Quick Change Aluminum Oxide Extra 2-Ply Disc incorporates a grinding aid to swiftly grind, deburr, and blend. The 2-ply backing provides added stiffness and disc life for low to medium-pressure applications while yielding to accommodate both flat and contoured surfaces.
features
- All-purpose disc well-suited for difficult-to-grind and heat-sensitive metals
- Grinding aid enhances cut and reduces workpiece discoloration on heat-sensitive alloys such as stainless steel, saving time on subsequent finishing steps
- 2-ply backing adds stiffness and extends performance life for low to medium-pressure applications
- A degree of flexibility enables grinding on flat and contoured surfaces
- Choose from TP, TR, and TS quick change attachment styles
- Aluminum oxide mineral provides fast cut rate and multi-purpose versatility
| Color | Brown |
| Attachment Type | TR |
| Product Form | Disc |
| No. of Plies | 2 |
| Grit | 60 |
| Abrasive Material | Aluminum Oxide |
| Overall Diameter | 2 in, 50.8 mm |
| Weight | 0.0 KG |

