Skip to content Skip to navigation menu
3M00051115352072

00051115352072

Standard Abrasives™ Aluminum Oxide 2 in Medium Grade Unitized Wheel
Item #120131690
  • 0.25 in Overall Width
  • 2 in Overall Diameter
  • Medium Grade
  • Aluminum Oxide Material
3M00051115352072
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.25 in Overall Width
  • 2 in Overall Diameter
  • Medium Grade
  • Aluminum Oxide Material

description

  • Our Standard Abrasives™ Quick Change Aluminum Oxide 500 Series Unitized Wheel is a good match for light-pressure cleaning, blending and finishing on smaller areas of flat or contoured parts. This non-woven wheel may also be used on softer metals for light deburring and edge radiusing. When strict dimension tolerances are required, these wheels offer the finesse needed to deliver precise results.

features

  • Soft density wheel blends surfaces to a nice finish
  • Soft density offers exceptional conformability which is especially important for applications with close tolerances
  • Stiffer material cuts faster than Standard Abrasives™ Buff and Blend non-woven products
  • Open web is load resistant, contributing to longer abrasive service life
  • Easy fastening and swapping of quick change wheel enhances tool efficiency and worker productivity
Form Type Unitized
Overall Width 0.25 in, 6.35 mm
Attachment Type TR
Grade Medium
Abrasive Material Aluminum Oxide
Overall Diameter 2 in, 50.8 mm
Face Width 0.25 in, 6.35 mm
RPM [Max] 18000 rpm
Product Form Wheel
Density Rating Soft
Weight 0.227 LB
EAN or UPC 51115352072
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison