- 0.25 in Overall Width
- 3 in Overall Diameter
- Fine Grade
- Aluminum Oxide Material
description
- Wheels in our Standard Abrasives™ Quick Change Aluminum Oxide Unitized Wheel 600 Series have a soft to medium density, making them a good match for medium-pressure cleaning and blending on flat or contoured parts. These non-woven abrasive wheels are also effective for removing small burrs and radiusing edges. The TR threaded hub makes tool attachment and grade swapouts quick and easy.
features
- Soft/Medium density wheel blends surfaces to a nice finish
- Increased edge durability over the 500 Series offers better cut and adds life for light deburring and blending applications
- Aluminum oxide mineral is a good match for ferrous and non-ferrous metals, including aluminum
- Open web is load resistant, contributing to longer abrasive service life
- Easy fastening and swapping of TR style quick change disc enhances tool efficiency and worker productivity
| Abrasive Material | Aluminum Oxide |
| Face Width | 0.25 in, 6.35 mm |
| RPM [Max] | 12000 rpm |
| Overall Diameter | 3 in, 76.2 mm |
| Product Form | Wheel |
| Overall Width | 0.25 in, 6.35 mm |
| Attachment Type | TR |
| Density Rating | Soft/Medium |
| Form Type | Unitized |
| Grade | Fine |
| Weight | 0.0 KG |

