Skip to content Skip to navigation menu
3M00051115352270

00051115352270

Standard Abrasives™ Silicon Carbide 3 in Fine Grade Unitized Wheel
Item #120131693
  • 0.25 in Overall Width
  • 3 in Overall Diameter
  • Fine Grade
  • Silicon Carbide Material
3M00051115352270
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.25 in Overall Width
  • 3 in Overall Diameter
  • Fine Grade
  • Silicon Carbide Material

description

  • Wheels in our Standard Abrasives™ Quick Change Silicon Carbide Unitized Wheel 600 Series have a soft to medium density, making them a good match for medium-pressure finishing and polishing on smaller areas of flat or contoured parts. Choose a 600 Series wheel when your application calls for an upgrade in edge durability over a Series 500 wheel.

features

  • Soft/Medium density silicon carbide finely finishes and polishes on medium-pressure applications
  • Silicon Carbide mineral is suitable for ferrous and non-ferrous metals, including exotic metals and titanium, as well as composites
  • Increased edge durability over the 500 Series offers better cut and lengthens abrasive life
  • Open web is load resistant, contributing to longer abrasive service life
  • Easy fastening and swapping of quick change disc enhances tool efficiency and worker productivity
Overall Width 0.25 in, 6.35 mm
Abrasive Material Silicon Carbide
Face Width 0.25 in, 6.35 mm
Density Rating Soft/Medium
Attachment Type TR
Form Type Unitized
Center Hole 0.25 in, 6.35 mm
RPM [Max] 12000 rpm
Grade Fine
Overall Diameter 3 in, 76.2 mm
Product Form Wheel
Weight 0.61 LB
EAN or UPC 51115352270
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison