Skip to content Skip to navigation menu
3M00051115352324

00051115352324

Standard Abrasives™ Aluminum Oxide 3 in Medium Grade Unitized Wheel
Item #120131695
  • 0.25 in Overall Width
  • 3 in Overall Diameter
  • Medium Grade
  • Aluminum Oxide Material
3M00051115352324
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.25 in Overall Width
  • 3 in Overall Diameter
  • Medium Grade
  • Aluminum Oxide Material

description

  • A high density wheel designed with extra tough edge durability, our Standard Abrasives™ Quick Change Aluminum Oxide 800 Series Unitized Wheel is a good match for heavy-duty edge deburring and stainless steel polishing applications on smaller areas of the workpiece.

features

  • Combining a high density wheel with medium or coarse mineral results in superior edge deburring and polishing
  • Harder material and increased edge durability over 700 Series Unitized Wheels increases life for heavy-duty tasks
  • Aluminum oxide mineral is a good match for ferrous and non-ferrous metals, including aluminum
  • Open web is load resistant, contributing to longer abrasive service life
  • Easy fastening and swapping of quick change disc enhances tool efficiency and worker productivity
Density Rating Hard
Abrasive Material Aluminum Oxide
Overall Diameter 3 in, 76.2 mm
Overall Width 0.25 in, 6.35 mm
Form Type Unitized
Center Hole 0.25 in, 6.35 mm
Grade Medium
Product Form Wheel
RPM [Max] 12000 rpm
Attachment Type TR
Face Width 0.25 in, 6.35 mm
Weight 1.462 LB
EAN or UPC 51115352324
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison