Skip to content Skip to navigation menu
3M00051115352348

00051115352348

Standard Abrasives™ Aluminum Oxide 3 in Medium Grade Unitized Wheel
Item #119667642
  • 0.25 in Overall Width
  • 3 in Overall Diameter
  • Medium Grade
  • Aluminum Oxide Material
3M00051115352348
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.25 in Overall Width
  • 3 in Overall Diameter
  • Medium Grade
  • Aluminum Oxide Material

description

  • Our extra hard Standard Abrasives™ Quick Change Aluminum Oxide 900 Series Unitized Wheel is the most dense and aggressive wheel in our Standard Abrasives™ Unitized Wheels line. This non-woven abrasive wheel is engineered with the highest level of toughness and edge durability for effective removal of challenging burrs and efficient polishing of harder metals.

features

  • Combining extra hard density wheel with medium and coarse mineral results in aggressive edge deburring and finishing
  • Harder material density and increased edge durability over 800 Series Unitized Wheels increases life for heavy-duty tasks and hard metals
  • Suitable for heavy-duty deburring, cleaning, blending and finishing
  • Aluminum oxide mineral is a good match for ferrous and non-ferrous metals, including aluminum
  • Easy fastening and swapping of quick change disc enhances tool efficiency and worker productivity
Grade Medium
Abrasive Material Aluminum Oxide
Density Rating Extra Hard
RPM [Max] 12000 rpm
Form Type Unitized
Attachment Type TR
Face Width 0.25 in, 6.35 mm
Product Form Wheel
Overall Width 0.25 in, 6.35 mm
Overall Diameter 3 in, 76.2 mm
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison