- Aluminum Oxide Abrasive Material
description
- The 15˝ x 15˝ blocks of material in our Standard Abrasives™ Unitized Block - 600 Series have a soft to medium density, making them a good match for medium-pressure cleaning and blending. The blocks are also effective for removing small burrs and radiusing edges, and can be customized into various shapes for a range of uses.
features
- 15˝ x 15˝ block in a range of thicknesses can be converted to a custom size or shape and used for hand sanding or mounted to a tool
- Soft/Medium density material blends surfaces to a nice finish
- Increased edge durability over the 500 Series offers better cut and adds life for light deburring and blending applications
- Open web is load resistant, contributing to longer abrasive service life
- Open web features nylon strands that will not melt or smear when heated, reducing potential for unwanted marks and blemishes
- Suitable for ferrous and non-ferrous metals, available with aluminum oxide for better cut or silicon carbide for finishing exotic metals or composites
| Attachment Type | Center Hole |
| Grade | Fine |
| Abrasive Material | Aluminum Oxide |
| Product Form | Wheel |
| Form Type | Unitized |
| Overall Thickness | 0.5 in, 12.7 mm |
| Weight | 2.671 LB |
| EAN or UPC | 51115353567 |

