- Aluminum Oxide Abrasive Material
description
- The 15˝ x 15˝ blocks of material in our Standard Abrasives™ Unitized Block - 700 Series have a medium to hard density and robust durability, making them a good match for tough deburring, cleaning and finishing applications that require increased aggressiveness. The blocks can be cut and customized into various shapes for a range of uses.
features
- 15˝ x 15˝ block in a range of thicknesses can be converted to a custom size or shape and used for hand sanding or mounted to a tool
- Medium to hard density construction with medium or fine grade mineral makes this abrasive a good match for mid-sequence applications such as cleaning of hard metals or general deburring
- Harder material density and increased durability over 600 Series Unitized Blocks provides a longer-lasting and more aggressive abrasive for heavier-duty tasks
- Open web is load resistant, contributing to longer abrasive service life
- Open web features nylon strands that will not melt or smear when heated, reducing potential for unwanted marks and blemishes
- Suitable for ferrous and non-ferrous metals, available with aluminum oxide for better cut or silicon carbide for finishing harder metals, including titanium
| Form Type | Unitized |
| Grade | Fine |
| Product Form | Block |
| Abrasive Material | Aluminum Oxide |
| Overall Thickness | 0.5 in, 12.7 mm |
| Weight | 0.0 KG |

