- Aluminum Oxide Abrasive Material
description
- The 15˝ x 15˝ blocks of material in our Standard Abrasives™ Unitized Block - 800 Series have a hard density and extra tough durability, making them a good match for heavy-duty edge deburring and stainless steel polishing applications. The blocks can be cut and customized into various shapes for a range of uses.
features
- 15˝ x 15˝ block in a range of thicknesses can be converted to a custom size or shape and used for hand sanding or mounted to a tool
- Combining a hard density wheel with medium to coarse mineral results in superior edgework deburring and polishing
- Harder material density and increased edge durability over 700 Series Unitized Blocks increases cut and life for heavy-duty tasks
- Aluminum oxide mineral is a good match for ferrous and non-ferrous metals, including aluminum
- Open web is load resistant, contributing to longer abrasive service life
- Open web features nylon strands that will not melt or smear when heated, reducing potential for unwanted marks and blemishes
| Overall Thickness | 0.75 in, 19.05 mm |
| Form Type | Unitized |
| Product Form | Block |
| Abrasive Material | Aluminum Oxide |
| Grade | Medium |
| Weight | 0.0 KG |

