Skip to content Skip to navigation menu
3M00051115353741

00051115353741

Standard Abrasives™ Aluminum Oxide 1 in Medium Grade Unitized Wheel
Item #119667709
  • 1 in Overall Width
  • 1 in Overall Diameter
  • Medium Grade
  • Aluminum Oxide Material
3M00051115353741
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Overall Width
  • 1 in Overall Diameter
  • Medium Grade
  • Aluminum Oxide Material

description

  • The soft, conformable density of the Standard Abrasives™ Aluminum Oxide Unitized Wheel 500 Series makes it a good match for light-pressure cleaning, blending and finishing on flat or contoured parts. When strict dimension tolerances are required, these non-woven abrasive wheels offer operators the finesse needed to deliver precise results.

features

  • Soft density wheel blends surfaces to a smooth finish
  • Soft density offers exceptional conformability which is especially important for applications with close tolerances
  • Cuts faster than Standard Abrasives™ Buff and Blend non-woven products, though with less flexibility
  • Runs clockwise and counterclockwise, allowing greater flexibility and versatility when paired with tools and machines
  • Open web is load resistant, contributing to longer abrasive service life
  • Center hole wheel attaches to tool with a unitized wheel mandrel (sold separately)
RPM [Max] 20000 rpm
Abrasive Material Aluminum Oxide
Attachment Type Center Hole
Center Hole 0.188 in, 4.775 mm
Grade Medium
Overall Diameter 1 in, 25.4 mm
Density Rating Soft
Product Form Wheel
Face Width 1 in, 25.4 mm
Form Type Unitized
Overall Width 1 in, 25.4 mm
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison