Skip to content Skip to navigation menu
3M00051115354519

00051115354519

Standard Abrasives™ Silicon Carbide 12 in Medium Grade Unitized Wheel
Item #119667750
  • 0.5 in Overall Width
  • 12 in Overall Diameter
  • Medium Grade
  • Silicon Carbide Material
3M00051115354519
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.5 in Overall Width
  • 12 in Overall Diameter
  • Medium Grade
  • Silicon Carbide Material

description

  • Wheels in our Standard Abrasives™ Silicon Carbide Unitized Wheel 500 Series have a soft, conformable density, making them a good match for light-pressure blending, finishing and polishing on flat or contoured parts. When strict tolerances are required, these non-woven wheels offer operators the finesse needed to deliver precise results.

features

  • Soft density silicon carbide wheel blends surfaces to a fine finish
  • Soft density offers exceptional conformability which is especially important for applications with close tolerances
  • Cuts faster than Standard Abrasives™ Buff and Blend non-woven products, though with less flexibility
  • Silicon Carbide mineral is suitable for ferrous and non-ferrous metals, including exotic metals and titanium, as well as composites
  • Runs clockwise and counterclockwise, allowing greater flexibility and versatility when paired with tools and machines
  • Open web is load resistant, contributing to longer abrasive service life
  • Center hole wheel comes in a range of diameters from 1-12˝ and attaches to tool with a unitized wheel mandrel (sold separately)
Center Hole 0.75 in, 19.05 mm
Overall Diameter 12 in, 304.8 mm
Face Width 0.5 in, 12.7 mm
Form Type Unitized
Product Form Wheel
Abrasive Material Silicon Carbide
Attachment Type Center Hole
Grade Medium
Density Rating Soft
Overall Width 0.5 in, 12.7 mm
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison