Skip to content Skip to navigation menu
3M00051115355059

00051115355059

Standard Abrasives™ Silicon Carbide 8 in Fine Grade Unitized Wheel
Item #119667777
  • 1 in Overall Width
  • 8 in Overall Diameter
  • Fine Grade
  • Silicon Carbide Material
3M00051115355059
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Overall Width
  • 8 in Overall Diameter
  • Fine Grade
  • Silicon Carbide Material

description

  • Wheels in our Standard Abrasives™ Silicon Carbide Unitized Wheel 600 Series have a soft to medium density, making them a good match for medium-pressure finishing and polishing on flat or contoured parts. Choose a 600 Series wheel when your application calls for an upgrade in edge durability over a Series 500 wheel.

features

  • Soft/Medium density silicon carbide finely finishes and polishes on medium-pressure applications
  • Silicon Carbide mineral is suitable for ferrous and non-ferrous metals, including exotic metals and titanium, as well as composites
  • Increased edge durability over the 500 Series offers better cut and lengthens abrasive life
  • Runs clockwise and counterclockwise, allowing greater versatility when paired with tools and machines
  • Open web is load resistant, contributing to longer abrasive service life
Center Hole 0.5 in, 12.7 mm
Overall Diameter 8 in, 203.2 mm
Overall Width 1 in, 25.4 mm
Form Type Unitized
Attachment Type Center Hole
Grade Fine
Density Rating Soft/Medium
Face Width 1 in, 25.4 mm
Abrasive Material Silicon Carbide
Product Form Wheel
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison