Skip to content Skip to navigation menu
3M00051115355158

00051115355158

Standard Abrasives™ Silicon Carbide 12 in Fine Grade Unitized Wheel
Item #119667781
  • 0.5 in Overall Width
  • 12 in Overall Diameter
  • Fine Grade
  • Silicon Carbide Material
3M00051115355158
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.5 in Overall Width
  • 12 in Overall Diameter
  • Fine Grade
  • Silicon Carbide Material

description

  • Wheels in our Standard Abrasives™ Silicon Carbide Unitized Wheel 600 Series have a soft to medium density, making them a good match for medium-pressure finishing and polishing on flat or contoured parts. Choose a 600 Series wheel when your application calls for an upgrade in edge durability over a Series 500 wheel.

features

  • Soft/Medium density silicon carbide finely finishes and polishes on medium-pressure applications
  • Silicon Carbide mineral is suitable for ferrous and non-ferrous metals, including exotic metals and titanium, as well as composites
  • Increased edge durability over the 500 Series offers better cut and lengthens abrasive life
  • Runs clockwise and counterclockwise, allowing greater versatility when paired with tools and machines
  • Open web is load resistant, contributing to longer abrasive service life
Density Rating Soft/Medium
Form Type Unitized
Product Form Wheel
Center Hole 1.25 in, 31.75 mm
Face Width 0.5 in, 12.7 mm
Abrasive Material Silicon Carbide
Grade Fine
Overall Width 0.5 in, 12.7 mm
Overall Diameter 12 in, 304.8 mm
Attachment Type Center Hole
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison