Skip to content Skip to navigation menu
3M00051115355509

00051115355509

Standard Abrasives™ Silicon Carbide 4 in Fine Grade Unitized Wheel
Item #119667793
  • 0.12 in Overall Width
  • 4 in Overall Diameter
  • Fine Grade
  • Silicon Carbide Material
3M00051115355509
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.12 in Overall Width
  • 4 in Overall Diameter
  • Fine Grade
  • Silicon Carbide Material

description

  • Our Standard Abrasives™ Silicon Carbide 700 Series Unitized Wheel has a medium to hard density with increased edge durability, making it a good match for tough finishing applications. This non-woven abrasive wheel provides the durability needed for achieving a fine finish even on hard metals such as titanium.

features

  • Medium to hard density construction with fine grade silicon carbide is a good match for tough finishing applications on hard metals, including titanium
  • Harder material density and increased edge durability over 600 Series Unitized Wheels provides a longer-lasting and more aggressive wheel for increased efficiency
  • Silicon Carbide mineral is suitable for ferrous and non-ferrous metals, including exotic metals and titanium, as well as composites
  • Runs clockwise and counterclockwise, allowing greater versatility
  • Open web is load resistant, contributing to longer abrasive service life
  • Center hole wheel comes in a range of diameters from 1-6˝ and attaches to tool with a unitized wheel mandrel (sold separately)
Form Type Unitized
Attachment Type Center Hole
Abrasive Material Silicon Carbide
Density Rating Medium/Hard
Overall Diameter 4 in, 101.6 mm
Center Hole 0.25 in, 6.35 mm
Product Form Wheel
Face Width 0.125 in, 3.175 mm
Grade Fine
Overall Width 0.12 in, 3.048 mm
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison