- 3 in Overall Width
- Brown Color
- 10.688 in Minimum Overall Length
description
- Our Standard Abrasives™ Surface Conditioning FE Belt saves time preparing workpieces for final finishes and coatings by performing one-step prep work. A reliable choice for edgework, some of its best uses include deburring and blending. FE material is an outstanding performer for flats and edgework when high contact pressure and stock removal are required.
features
- High edge durability and flexibility
- Designed for blending and deburring on ferrous metals, stainless steel, and high nickel/chrome alloys
- Aluminum Oxide on FE material provides high initial and extended cut rate
- Most efficient on ferrous materials when high contact pressure and stock removal are required
- Open web responds to surface irregularities and minimizes gouging of the part
- Non-woven construction provides for long life, flexibility, heat-resistance and consistent cut rate
- Suitable for low-stretch applications
| Color | Brown |
| Grade | Coarse |
| Overall Length [Min] | 10.688 in, 271.475 mm |
| Abrasive Material | Aluminum Oxide |
| Product Form | Belt |
| Overall Width | 3 in, 76.2 mm |
| Backing Material | Scrim |
| Weight | 0.0 KG |

