- 4 in Diameter
- Aluminum Oxide Material
description
- Our Standard Abrasives™ Quick Change Surface Conditioning FE Disc saves time preparing workpieces for final finishes and coatings by performing one-step prep work. A reliable choice for edgework, some of its best uses include deburring and blending. FE material is an outstanding performer for flats and edgework when high contact pressure and stock removal are required.
features
- High edge durability and flexibility
- Designed for blending and deburring on ferrous metals, stainless steel, and high nickel/chrome alloys
- Aluminum oxide on FE material provides high initial and extended cut rate
- Most efficient on ferrous materials when high contact pressure and stock removal are required
- Open web responds to surface irregularities and minimizes gouging of the part
- Easy fastening and swapping of quick change discs enhances tool efficiency and worker productivity
- Available in brown, coarse-grade
- maroon, medium-grade
- and blue, very fine grade
| Disc Type | TR |
| Method of Attachment | Quick Change |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Material | Aluminum Oxide |
| Grit Type | Coarse |
| Grade | Coarse |
| Product Form | Disc |
| Abrasive Material | Aluminum Oxide |
| Overall Diameter | 4 in, 101.6 mm |
| Attachment Type | TR |
| Color | Brown |
| Dia. | 4 in |
| Weight | 0.0 LB |
| EAN or UPC | 51115368813 |

