- 2 in Diameter
- Red Color
- Aluminum Oxide Abrasive Material
description
- Our Standard Abrasives™ Combi Cross Buff GP is uniquely designed with a combination of 2-ply coated abrasive material and maroon Standard Abrasives™ Buff and Blend material to deburr, clean and finish all at the same time. The flexible Combi Cross Buff fits inside hard-to-reach areas like the internal diameters of pipes and tubing to produce thorough results.
features
- Combination of non-woven and coated abrasive materials is efficient for stock removal and finishing in one step
- Medium (MED) grade abrasive cuts fast and produces a fine finish
- Unique abrasive design enables buff to fit inside hard-to-reach areas
- May be used with a lubricant to run cool and wash away swarf
- Ideal for producing clean burr-free finishes
- Maroon
| Abrasive Material | Aluminum Oxide |
| Attachment Type | Eyelet |
| Color | Red |
| Backing Material | Non-Woven |
| RPM [Max] | 12000 rpm |
| Shape | Cross |
| Overall Diameter | 2 in, 50.8 mm |
| Weight | 0.0 KG |

