- Aluminum Oxide Abrasive Material
description
- Standard Abrasives™ Square Buff GP delivers consistent performance in blending, cleaning, deburring and finishing applications on stainless steel, brass and aluminum. This product is made from tough, resin-reinforced nylon fiber with abrasive grain.
features
- Well-suited for finishing, cleaning and blending applications on aluminum, brass and stainless steel
- Tough nylon face removes surface contaminants without leaving lines or gouging the workpiece
- Open-web design resists loading and eliminates metal contamination of the workpiece
- Resin-coated, waterproof surface runs cool and can be run with lubricants
- A general-purpose abrasive that uses aluminum oxide
| Abrasive Material | Aluminum Oxide |
| Attachment Type | Eyelet |
| Overall Width | 3 in, 76.2 mm |
| Shape | Square |
| Weight | 0.0 KG |

