- Aluminum Oxide Abrasive Material
description
- Standard Abrasives™ Flutter Buff GP delivers consistent performance in blending, cleaning, deburring and finishing applications on stainless steel, brass and aluminum. This disc is made from tough, resin-reinforced nylon fiber with abrasive grain.
features
- Well-suited for finishing, cleaning and blending applications on aluminum, brass and stainless steel
- Tough nylon face removes surface contaminants without leaving lines or gouging the work piece
- Open-web design resists loading and eliminates metal contamination of the workpiece
- Resin-coated, waterproof surface runs cool and can be run with lubricants
- A general-purpose abrasive that uses aluminum oxide
| Overall Width | 2 in, 50.8 mm |
| Abrasive Material | Aluminum Oxide |
| Shape | Rectangle |
| Attachment Type | Eyelet |
| Weight | 0.0 KG |

