- 3 in Diameter
- Green Color
- Aluminum Oxide Abrasive Material
description
- Our Standard Abrasives™ Buff and Blend Cross Buff HS is uniquely designed to clean and polish hard-to-reach areas like the internal diameters of pipes and tubing. The Buff & Blend HS material allows removing surface contaminants without eliminating critical detail or gouging the workpiece.
features
- Unique abrasive design enables buff to fit inside hard-to-reach areas
- Open-web buff responds to surface imperfections with minimal gouging or marring of the substrate, sustaining part geometry
- Tough nylon face removes surface contaminants while resisting chatter or gouging of the workpiece
- Resin coated surface runs cool and is waterproof for use with lubricants
- Available in coarse (green) and medium (blue) abrasive grades to help produce satin finishes on soft metals
| Shape | Cross |
| Attachment Type | Eyelet |
| Color | Green |
| Abrasive Material | Aluminum Oxide |
| Backing Material | Non-Woven |
| Overall Diameter | 3 in, 76.2 mm |
| RPM [Max] | 8000 rpm |
| Weight | 0.0 KG |

