Skip to content Skip to navigation menu
3M00051115371677

00051115371677

Standard Abrasives™ Very Fine Grade Buff
Item #120847903
  • Red Color
  • Aluminum Oxide Abrasive Material
3M00051115371677
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Red Color
  • Aluminum Oxide Abrasive Material

description

  • A good starting point for many different light-duty applications, our Standard Abrasives™ Buff and Blend Circle Buff GP is a versatile non-woven product designed to lightly blend, clean, deburr and finish a variety of metals and leave a consistent final finish. The threaded eyelet secures the plies together to create a thicker edge and screws onto a mandrel for attachment to a handheld tool.

features

  • Moderately aggressive material offers great versatility and may be used for a variety of light-duty industrial applications, including cleaning and deburring
  • Designed for less aggressive use compared with HP material in the Standard Abrasives™ Buff and Blend line
  • Threaded eyelet holds the plies together and threads onto a mandrel for use with a small handheld tool
  • Multi-purpose abrasive material works well on most metals
  • Tough, pliable nylon web cleans and deburrs while leaving a professional finish
  • Open web is load resistant, limiting buildup of debris that can clog the abrasive
  • Two grades of aluminum oxide to choose from offer varying degrees of aggressiveness and finish: Medium (MED - maroon), and Very Fine (VFN - gray)
  • Can be run wet or dry
Backing Material Non-Woven
Shape Circle
Color Red
RPM [Max] 12000 rpm
Abrasive Material Aluminum Oxide
Attachment Type Eyelet
Weight 0.364 LB
EAN or UPC 51115371677
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison