- Red Color
- Aluminum Oxide Abrasive Material
description
- A good starting point for many different light-duty applications, our Standard Abrasives™ Buff and Blend Circle Buff GP is a versatile non-woven product designed to lightly blend, clean, deburr and finish a variety of metals and leave a consistent final finish. The threaded eyelet secures the plies together to create a thicker edge and screws onto a mandrel for attachment to a handheld tool.
features
- Moderately aggressive material offers great versatility and may be used for a variety of light-duty industrial applications, including cleaning and deburring
- Designed for less aggressive use compared with HP material in the Standard Abrasives™ Buff and Blend line
- Threaded eyelet holds the plies together and threads onto a mandrel for use with a small handheld tool
- Multi-purpose abrasive material works well on most metals
- Tough, pliable nylon web cleans and deburrs while leaving a professional finish
- Open web is load resistant, limiting buildup of debris that can clog the abrasive
- Two grades of aluminum oxide to choose from offer varying degrees of aggressiveness and finish: Medium (MED - maroon), and Very Fine (VFN - gray)
- Can be run wet or dry
| Attachment Type | Eyelet |
| Abrasive Material | Aluminum Oxide |
| RPM [Max] | 12000 rpm |
| Color | Red |
| Backing Material | Non-Woven |
| Shape | Circle |
| Weight | 0.0 KG |

