- 1 in Diameter
- Red Color
- Aluminum Oxide Abrasive Material
description
- We built our Standard Abrasives™ Buff and Blend Cross Buff HP with a unique design that conforms to a variety of metal surfaces, making it ideal for polishing and cleaning inside diameters and hard-to-reach areas.
features
- HP material’s durable construction is aggressive and withstands heavy edge work while deburring, contributing to longer service life
- Ability to conform to the substrate makes the Buff and Blend Cross Buff ideal for edge deburring on Aluminum extrusions
- May be used for deburring on aluminum die cast flashing
- Aluminum oxide mineral offers an aggressive cut, useful for removing heavy surface oxidation
| Abrasive Material | Aluminum Oxide |
| RPM [Max] | 20000 rpm |
| Backing Material | Non-Woven |
| Attachment Type | Eyelet |
| Shape | Cross |
| Overall Diameter | 1 in, 25.4 mm |
| Color | Red |
| Weight | 0.0 KG |

