- 4.5 in Diameter
- Medium Grade
description
- Suitable for a variety of substrates, our Standard Abrasives™ Surface Conditioning Flap Disc effectively blends, deburrs and finishes in one step. It can also be used for light grinding. The overlapping flaps provide several layers of abrasives for increased durability and enhanced cut rate. The versatility of our Surface Conditioning Flap Disc makes it a handy standby in any workshop.
features
- Non-woven flaps combine deburring, blending and finishing into one step for greater efficiency
- Constructed for long life, flexibility, heat-resistance and load-resistance
- Excellent choice for aluminum, steel and titanium substrates
- Overlapping flaps increase durability and enhance cut rate
- Open web responds to surface irregularities and minimizes gouging of the part
- Phenolic resin plate provides cushion effect for optimal blending and dampens vibration, reducing operator fatigue and tool wear
- Made with aluminum oxide for fast cut rate and long life
| Dia. | 4.5 in |
| RPM [Max] | 13300 rpm |
| Overall Diameter | 4.5 in, 114.3 mm |
| Product Form | Flap Disc |
| Grade | Medium |
| Grit Type | Medium |
| Material | Aluminum Oxide |
| Type of Abrasive | Surface Conditioning |
| Abrasive Material | Aluminum Oxide |
| Weight | 0.0 LB |
| EAN or UPC | 51115376696 |

