- Aluminum Oxide Material
description
- The Standard Abrasives™ Surface Conditioning Band is ideal for applying cosmetic grain finishes on Aluminum and Stainless Steel. Made with Surface Conditioning RC material, it has a high rate of cut that helps it finish these substrates swiftly and efficiently.
features
- Fast rate of cut from unique RC material
- Versatile range of sizes available, uniquely suited to fit where belts cannot access
- Fits snugly over matching rubber drum for ease of use with rotary tool
- Open web is spongy and responsive, minimizing gouging of the part
- Open web is load resistant, prolonging abrasive service life
| Abrasive Material | Aluminum Oxide |
| Grade | Very Fine |
| Product Form | Band |
| Overall Length [Min] | 1 in, 25.4 mm |
| Weight | 0.25 LB |
| EAN or UPC | 51115376788 |

