- Aluminum Oxide Abrasive Material
- Very Fine Grade
- Non-Woven Backing Material
description
- Our Standard Abrasives™ Surface Conditioning Star has six spindles with a center eyelet. Made with non-woven technology, the spindles have the flexibility to fit into tubing, piping and other hard-to-reach areas, and the conformability to deburr or clean irregular surfaces without changing the geometry of the piece. The spindles also allow the operator to view the work surface during use.
features
- Flexible spindles bend easily for contact with internal radii and cylinder walls
- Useful for light deburring, polishing, cleaning, blending and edge breaking
- Lightweight abrasive suitable for following traditional grinding with a Resin Fiber Disc or Flap Disc
- Effective on aluminum, steel and titanium
- Use with Standard Abrasives™ TM-4 Mandrel 707605 (sold separately) for attachment to a die grinder
| Backing Material | Non-Woven |
| Grade | Very Fine |
| Eyelet | 1/4-20 |
| Shape | Star |
| RPM [Max] | 20000 rpm |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | Eyelet |
| Weight | 0.0 KG |

