Skip to content Skip to navigation menu
3M00051115415210

00051115415210

Standard Abrasives™ P240 Grit 1.5 in Aluminum Oxide Tapered Cone Point
Item #119668366
  • 1.5 in Diameter
  • Aluminum Oxide Abrasive Material
  • P240 Grit
3M00051115415210
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.5 in Diameter
  • Aluminum Oxide Abrasive Material
  • P240 Grit

description

  • Standard Abrasives™ Aluminum Oxide Tapered Cone Point is designed to help with low-pressure MRO applications, including grinding, deburring, blending and drilling holes.

features

  • Aluminum Oxide mineral is friable, breaking down to reveal sharp cutting edges and producing a consistent cut
  • Tapered points attach to a range of different-sized mandrels
  • Conical shape and pointed end help abrasive effectively deburr holes and internal diameters
  • Available in a range of grades
  • Up to 1,000 tapered cone points per case helps reduce the need for replacement orders
Coat Type Closed
Color Brown
Abrasive Material Aluminum Oxide
Bonding Type Resin
Product Form Cone
Grit P240
Backing Weight X Weight
Overall Diameter 1.5 in, 1.5 mm
Backing Material Cloth
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison