Standard Abrasives™ Aluminum Oxide Tapered Cone Point is designed to help with low-pressure MRO applications, including grinding, deburring, blending and drilling holes.
features
Aluminum Oxide mineral is friable, breaking down to reveal sharp cutting edges and producing a consistent cut
Tapered points attach to a range of different-sized mandrels
Conical shape and pointed end help abrasive effectively deburr holes and internal diameters
Available in a range of grades
Up to 1,000 tapered cone points per case helps reduce the need for replacement orders
Abrasive Material
Aluminum Oxide
Color
Brown
Grit
P240
Backing Material
Cloth
Bonding Type
Resin
Coat Type
Closed
Product Form
Cone
Backing Weight
X Weight
Overall Diameter
1 in, 1 mm
Weight
0.29 LB
EAN or UPC
51115415319
We're here for you
with Service Centers across the country - We have your back