- 3 in Diameter
- Aluminum Oxide Material
- Red
description
- Both tough and pliable, our Standard Abrasives™ Buff and Blend Mounted GP Flap Brush is a good match for light to medium-duty cleaning and deburring applications on contours or uneven surfaces. Multi-purpose GP material leaves a consistent finish on irregular surfaces and suits a variety of metals, including ferrous alloys. The attached mandrel securely fastens to small straight tools with ease.
features
- Moderately aggressive non-woven brush material is ideal for a variety of light to medium-duty industrial tasks
- Conformable flaps deliver a consistent in-line brush finish for stainless steel and aluminum cookware, leaving no lines on the surface
- Tear-resistant nylon material tolerates irregular shapes on the part
- Open web design resists loading and provides a good alternative to wire brushes
- Resin coated surface runs cool and is waterproof for use with lubricants
- Steel mandrel shaft offers sturdy tool attachment and quick grade changes
- Available in medium (MED – maroon) and very fine (VFN – gray) grade aluminum oxide
| Overall Width | 2 in, 50.8 mm |
| Grade | Medium |
| Overall Diameter | 3 in, 76.2 mm |
| Color | Red |
| Product Form | Brush |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | Shaft |
| RPM [Max] | 12000 rpm |
| Weight | 0.0 KG |

