- 2 in Diameter
- 1 in Width
- 1/4 in Center Hole Diameter
- Very Fine Grit
description
- For added cut, the Standard Abrasives™ Buff and Blend Combi-Wheel features alternating flaps of Buff and Blend non-woven GP material and coated abrasive resin bonded material. The combination of flaps blends and removes contaminants more aggressively than a non-woven brush, while producing a uniform final finish with a linear scratch pattern.
features
- Blends, cleans, and finishes on ferrous and non-ferrous materials when a linear scratch pattern is required
- Useful for satin finishing on large contoured surfaces
- Resin coated non-woven mesh material runs cool and resists smearing
- 1/4˝ (6 mm) permanently affixed shank enables easy use on a small straight grinder or flat finisher (for larger wheels)
- Steel shank helps maintain smooth running and ease of control for off-hand operations
- Addition of coated flaps produces a sharper cut than a completely non-woven brush
| Type | Buff & Blend Combi-Wheel |
| Method of Attachment | Shaft |
| Shank Size | 0.25 in, 6.35 mm |
| Color | Red |
| RPM [Max] | 15000 rpm |
| Overall Width | 1 in, 25.4 mm |
| Overall Diameter | 2 in, 50.8 mm |
| Center Hole | 0.25 in, 6.35 mm |
| Dia. | 2 in |
| Grade | Very Fine |
| Bond | Resin |
| Attachment Type | Shaft |
| Abrasive Material | Aluminum Oxide |
| Center Hole Dia. | 1/4 in |
| Face Width | 1 in, 25.4 mm |
| Grit | 120 |
| Material | Aluminum Oxide |
| Form Type | Combi |
| Grit Type | Very Fine |
| Backing Material | Non-Woven |
| Product Form | Wheel |
| Weight | 0.09 LB |
| EAN or UPC | 51115425448 |

