- 0.75 in Overall Width
- 18 in Minimum Overall Length
description
- The Standard Abrasives™ Surface Conditioning RC Belt saves time preparing workpieces for final finishes and coatings by performing one-step prep work. Constructed with enhanced edge durability and flexibility, combined with high initial and extended cut rate, this is a great all-around belt for deburring, blending, cleaning and finishing on composites and softer metals.
features
- High edge durability and flexibility
- Excellent starting point for finishing stainless steel to a #4 finish
- Designed for blending, coating removal, finishing, and light deburring
- Aluminum Oxide on RC material provides good initial and extended cut rate
- Best material for general use and average pressure usage
- Most efficient on flat surfaces
| Abrasive Material | Aluminum Oxide |
| Backing Material | Scrim |
| Overall Length [Min] | 18 in, 457 mm |
| Product Form | Belt |
| Grade | Coarse |
| Overall Width | 0.75 in, 19 mm |
| Weight | 0.0 KG |

