- 5 gal Container Size
- Drum Container Type
- Gray Color
description
- 3M™ Scotch-Weld™ Toughened Epoxy Adhesive LSB60 is a high performance, two-part toughened epoxy adhesive that offers outstanding shear adhesion and very high durability. With a 90 minute work life and easy 1:1 mix ratio by weight or volume, this epoxy is often used for bulk application through meter mix dispensing equipment and the manufacture of large panel products including honeycomb panels.
features
- Toughened for high resistance against shock, vibration, impact loads and excellent peel strength
- 90 minute work life with handling strength in 10 hours that provides ample time for repositioning
- Medium viscosity, self-leveling formula easy to spread and coat on surfaces
- ASTM E162, ASTM E662, ASTM 1354, Bombardier SMP 800C
- Ideal for bulk application through meter mix dispensing equipment
| Storage Temperature | 72 °F |
| Storage Temperature [Max] | 72 ⁰F |
| Mixing Ratio | 1:1 |
| Flame Retardant | Boeing BSS 7239, ASTM E162, ASTM E662, Bombardier SMP 800-C |
| Assembly Type | Large Surface Lamination |
| Full Cure Time | 7 Days @ 72 F (22 C) |
| Shear Strength @ 72 °F | 4500 psi |
| Shear Strength | 4500 psi |
| Storage Temperature [Min] | 72 ⁰F |
| Application | Laminating, Large Panel Bonding on Buses, Bonding, Hard Disk Drive Component Assembly, Large Panel Bonding |
| Setting Time | 10 h |
| Product Form | Gallon |
| Container Size | 5 gal, 18.93 L |
| Set Time | 10 hr |
| Physical Form | Flowable Liquid |
| Container Type | Drum |
| Open Time @ 72 °F | 90 min |
| Color | Gray |
| Full Cure Time @ Temperature | 7 d @ 72 °F |
| Open Time | 90 min @ 72 ⁰F |
| Weight | 0.0 LB |
| EAN or UPC | 51115634147 |

