- 13.52 oz Container Size
- Cartridge Container Type
- Gray Color
description
- 3M™ Scotch-Weld™ Toughened Epoxy Adhesive LSB60NS is a gray, high performance, non-sag, two-part toughened epoxy adhesive that offers good shear adhesion and high durability. With a 90 minute work life and 1:1 mix ratio, this epoxy adhesive is often used for bulk application through meter mix dispensing equipment and the manufacture of large panel products including honeycomb panels.
features
- Toughened for heightened resistance against shock, vibration, and impact loads
- 90 minute work life provides ample time for positioning and adjustment
- Features good long-term holding power, and high peel strength
- Delivers non-sag formulation so adhesive stays where applied
- Ideal for bulk application through meter mix dispensing equipment
| Set Time | 10 hr |
| Full Cure Time | 7 Days @ 72 F (22 C) |
| Flame Retardant | UL94 HB |
| Storage Temperature | 72 °F |
| Storage Temperature [Max] | 72 ⁰F |
| Product Form | Gallon, Cartridge |
| Container Type | Cartridge |
| Temperature Range [Max] | 350 °F |
| Open Time | 90 min @ 72 ⁰F |
| Storage Temperature [Min] | 72 ⁰F |
| Mixing Ratio | 1:1 |
| Assembly Type | Panel to Frame / Stiffener to Panel |
| Container Size | 13.52 fl oz, 400 ml |
| Open Time @ 72 °F | 90 min |
| Shelf Life | 18 Months |
| Setting Time | 10 h |
| Hardness | 60-65 Shore D |
| Application | Panel to Frame/Stiffner to Panel Assembly, Hard Disk Drive Component Assembly, Bonding, Large Panel Bonding, Large Surface Lamination Assembly |
| Color | Gray |
| Shear Strength | 4500 psi |
| Physical Form | Flowable Liquid |
| Adhesive | Epoxy |
| Weight | 0.0 LB |
| EAN or UPC | 51115634260 |

