- Blue Color
description
- Scotch® ATG Adhesive Applicators apply adhesive transfer tape in a quick, easy, single handed operation. The lightweight applicators are ideal for use on small and medium assembly jobs as well as light and heavy duty industrial applications. The adapter allows for 3/4 inch rolls to be used on ATG700 applicator.
features
- Applies adhesive while removing and rewinding liner back into the applicator to eliminate clean-up
- Provides controlled application with the squeeze of a trigger
- Transparent cover provides quick and easy inspection to show remaining tape
- Applicator accommodates the use of 3/4" and 1/2" width adhesive rolls
- Adapter allows use of 1/2 inch rolls on ATG700 Applicator
- Covered gears minimize applicator jams
| Color | Blue |
| Weight | 6.0 LB |
| EAN or UPC | 51115646966 |

