- 6 in Diameter
- Ceramic Material
- 0.045 in Thickness
- Bonded Abrasive Type
| Thickness | 0.045 in |
| Grit | 60 |
| Dia. | 6 in |
| Type | Type 1 |
| Type of Abrasive | Bonded |
| Performance | Better |
| Material | Ceramic |
| Used With | All Metals |
| Method of Attachment | Center Hole |
| RPM [Max] | 10200 rpm |
| Color | Black |
| Center Hole | 7/8 in |
| Weight | 0.147 LB |
| EAN or UPC | 51115665271 |

