- 4 1/2 in Diameter
- Ceramic Material
- 0.045 in Thickness
| Thread Size | 5/8-11 |
| Bond | Resin |
| Thickness | 0.045 in |
| Color | Black |
| Performance | Best |
| Dia. | 4.5 in |
| Width | 0.045 in |
| Used With | Stainless & Mild Steel |
| RPM [Max] | 13300 rpm |
| Type | Type 27 |
| Length | 0.090 in |
| Material | Ceramic |
| Grit | 60 |
| Method of Attachment | Threaded |
| Weight | 0.25 LB |
| EAN or UPC | 51115665301 |

