- 4 1/2 in Diameter
- Ceramic Material
- 2 mm Thickness
| Used With | Stainless & Mild Steel |
| Performance | Best |
| Dia. | 4.5 in |
| Material | Ceramic |
| Bond | Resin |
| Width | 0.090 in |
| Grit | 36 |
| Thread Size | 5/8-11 |
| RPM [Max] | 13300 rpm |
| Method of Attachment | Threaded |
| Type | Type 27 |
| Thickness | 2 mm |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 51115665325 |

