- 5 in Diameter
- Ceramic Material
- 0.045 in Thickness
| Type | Type 27 |
| Center Hole | 7/8 in |
| Used With | All Metals |
| Length | 0.880 in |
| Width | 0.045 in |
| RPM [Max] | 12250 rpm |
| Dia. | 5 in |
| Color | Black |
| Grit | 36 |
| Bond | Resin |
| Method of Attachment | Threaded |
| Thickness | 0.045 in |
| Material | Ceramic |
| Performance | Best |
| Weight | 0.09 LB |
| EAN or UPC | 51115665370 |

