- 6 in Diameter
- Ceramic Material
- 0.045 in Thickness
- Bonded Abrasive Type
| Method of Attachment | Threaded |
| Material | Ceramic |
| Type | Type 27 |
| Thread Size | 5/8-11 |
| Performance | Best |
| RPM [Max] | 10200 rpm |
| Dia. | 6 in |
| Used With | All Metals |
| Type of Abrasive | Bonded |
| Grit | 60 |
| Thickness | 0.045 in |
| Weight | 0.0 LB |
| EAN or UPC | 51115665400 |

