- 7 in Diameter
- Ceramic Material
- 0.09 in Thickness
| RPM [Max] | 8500 rpm |
| Dia. | 7 in |
| Thickness | 0.09 in |
| Type | Type 27 |
| Center Hole | 7/8 in |
| Bond | Resin |
| Performance | Best |
| Material | Ceramic |
| Used With | All Metals |
| Method of Attachment | Center Hole |
| Length | 0.880 in |
| Color | Black |
| Grit | 36 |
| Weight | 0.0 LB |
| EAN or UPC | 51115665431 |

