- 0.25 in Overall Width
- 6 in Overall Diameter
- Coarse+ Grade
- Ceramic Material
description
- Our Scotch-Brite™ Rapid Cut Unitized Wheel combines the nonwoven abrasive technology of Scotch-Brite products with 3M's proprietary ceramic Precision Shaped Grain. Now you can get everything you love about Scotch-Brite abrasives – including a consistent finish and ease of use. The Scotch-Brite™ Rapid Cut Unitized Wheel makes tough jobs like weld blending and heavy deburring fast and easy.
features
- 3M Precision-Shaped Grain works rapidly while minimizing heat buildup on the workpiece
- Recommended for deburring and weld blending on all metals
- Available in a range of sizes, grades and densities so reaching awkward spaces is achievable
- Open web resists loading to help minimize wear from debris and prolong abrasive service life
| Grit Type | Coarse |
| Overall Diameter | 6 in, 152.4 mm |
| Grade | Coarse+ |
| Material | Ceramic |
| Used With | All Metals |
| Abrasive Material | Ceramic |
| Performance | Best |
| Overall Width | 0.25 in, 6.35 mm |
| Form Type | Unitized |
| Dia. | 6 in |
| For Use On | All Metals |
| Product Form | Wheel |
| Attachment Type | Center Hole |
| Face Width | 0.25 in, 6.35 mm |
| Density | 7 Density |
| Center Hole | 0.625 in, 15.875 mm |
| Method of Attachment | Center Hole |
| Weight | 0.0 LB |
| EAN or UPC | 51115667053 |

