Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Scotch-Brite™ Ceramic 6 in Extra Coarse+ Grade Rapid Cut Unitized Wheel

00051115667312

Scotch-Brite™ Ceramic 6 in Extra Coarse+ Grade Rapid Cut Unitized Wheel
Item #106254786
  • 0.25 in Overall Width
  • 6 in Overall Diameter
  • Extra Coarse+ Grade
  • Ceramic Material
Scotch-Brite™ Ceramic 6 in Extra Coarse+ Grade Rapid Cut Unitized Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.25 in Overall Width
  • 6 in Overall Diameter
  • Extra Coarse+ Grade
  • Ceramic Material

description

  • Our Scotch-Brite™ Rapid Cut Unitized Wheel combines the nonwoven abrasive technology of Scotch-Brite products with 3M's proprietary ceramic Precision Shaped Grain. Now you can get everything you love about Scotch-Brite abrasives – including a consistent finish and ease of use. The Scotch-Brite™ Rapid Cut Unitized Wheel makes tough jobs like weld blending and heavy deburring fast and easy.

features

  • 3M Precision-Shaped Grain works rapidly while minimizing heat buildup on the workpiece
  • Recommended for deburring and weld blending on all metals
  • Available in a range of sizes, grades and densities so reaching awkward spaces is achievable
  • Open web resists loading to help minimize wear from debris and prolong abrasive service life
Abrasive Material Ceramic
Center Hole 0.625 in, 15.875 mm
Face Width 0.25 in, 6.35 mm
Grade Extra Coarse+
Used With All Metals
Dia. 6 in
Grit Type Extra Coarse
Form Type Unitized
Performance Best
Overall Diameter 6 in, 152.4 mm
Overall Width 0.25 in, 6.35 mm
Material Ceramic
Method of Attachment Center Hole
Product Form Wheel
RPM [Max] 7500 rpm
Attachment Type Center Hole
For Use On All Metals
Density 7 Density
Weight 0.0 LB
EAN or UPC 51115667312
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison