- 4 in Diameter
- 1/4 in Width
- 5/8 in Center Hole
- Extra Coarse Grit
- 9 Density
| Dia. | 4 in |
| Method of Attachment | Center Hole |
| Performance | Best |
| Grit Type | Extra Coarse |
| Density | 9 Density |
| Center Hole | 5/8 in |
| Material | Ceramic |
| Weight | 0.0 LB |
| EAN or UPC | 51115667473 |
| Dia. | 4 in |
| Method of Attachment | Center Hole |
| Performance | Best |
| Grit Type | Extra Coarse |
| Density | 9 Density |
| Center Hole | 5/8 in |
| Material | Ceramic |
| Weight | 0.0 LB |
| EAN or UPC | 51115667473 |