Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Scotch-Brite™ Ceramic 3 in Extra Coarse+ Grade Rapid Cut Unitized Wheel

00051115667480

Scotch-Brite™ Ceramic 3 in Extra Coarse+ Grade Rapid Cut Unitized Wheel
Item #106251512
  • 0.25 in Overall Width
  • 3 in Overall Diameter
  • Extra Coarse+ Grade
  • Ceramic Material
Scotch-Brite™ Ceramic 3 in Extra Coarse+ Grade Rapid Cut Unitized Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.25 in Overall Width
  • 3 in Overall Diameter
  • Extra Coarse+ Grade
  • Ceramic Material

description

  • Our Scotch-Brite™ Rapid Cut Unitized Wheel combines the nonwoven abrasive technology of Scotch-Brite products with 3M's proprietary ceramic Precision Shaped Grain. Now you can get everything you love about Scotch-Brite abrasives – including a consistent finish and ease of use. The Scotch-Brite™ Rapid Cut Unitized Wheel makes tough jobs like weld blending and heavy deburring fast and easy.

features

  • 3M Precision-Shaped Grain works rapidly while minimizing heat buildup on the workpiece
  • Recommended for deburring and weld blending on all metals
  • Available in a range of sizes, grades and densities so reaching awkward spaces is achievable
  • Open web resists loading to help minimize wear from debris and prolong abrasive service life
Form Type Unitized
Overall Width 0.25 in, 6.35 mm
Material Ceramic
Grit Type Extra Coarse
Abrasive Material Ceramic
For Use On All Metals
Overall Diameter 3 in, 76.2 mm
Center Hole 0.375 in, 9.525 mm
Face Width 0.25 in, 6.35 mm
Method of Attachment Center Hole
Attachment Type Center Hole
RPM [Max] 18100 rpm
Performance Best
Product Form Wheel
Grade Extra Coarse+
Used With All Metals
Density 9 Density
Dia. 3 in
Weight 0.0 LB
EAN or UPC 51115667480
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison