- 3 in Overall Diameter
- Extra Coarse Grade
- Precision Shaped Ceramic Material
description
- Scotch-Brite™ Roloc™ Rapid Cut Unitized Wheels combine Scotch-Brite non-woven technology with 3M's proprietary ceramic Precision Shaped Grain. Now you can get everything you love about Scotch-Brite abrasives – including a consistent finish and ease of use – with an extremely fast cut-rate. These wheels make tough jobs like weld blending and heavy deburring quick and easy.
features
- 3M™ Precision Shaped Grain works rapidly while minimizing heat buildup on the workpiece
- Recommended for deburring and weld blending on all metals
- Tough, layered, unitized construction effectively deburrs without altering dimensions of the workpiece
- Quick change 3M™ Roloc™ attachment saves time in multi-step operations
- Non-woven disc produces a consistent finish for the life of the wheel
| Density | 9 Density |
| Performance | Best |
| Grit Type | Extra Coarse |
| Dia. | 3 in |
| RPM [Max] | 15000 rpm |
| Attachment Type | TR |
| Method of Attachment | TR |
| Used With | All Metals |
| Overall Diameter | 3 in, 76.2 mm |
| Abrasive Material | Precision Shaped Ceramic |
| For Use On | All Metals |
| Material | Precision Shaped Ceramic |
| Product Form | Wheel |
| Grade | Extra Coarse |
| Form Type | Unitized Roloc™ |
| Weight | 0.0 LB |
| EAN or UPC | 51115667602 |

