- 3 in Diameter
- Ceramic Material
- 36 Grit
- Right Angle Type
description
- 3M™ Cubitron™ II Roloc™ Fibre Disc 982C offers outstanding performance and productivity for medium to high pressure grinding applications on carbon steel when a smaller sized disc is needed.
features
- 3M Precision Shaped Grain (PSG) maintains super-sharp points that cut exceptionally fast with less pressure
- PSG runs cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
- Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
- 3M™ Roloc™ attachment system provides for easy disc changes between grades or applications
- Stiff fiber backing and a strong resin bond provide durability and tear-resistance for heavyweight applications such as high-pressure weld grinding
| Overall Diameter | 3 in, 76.2 mm |
| Grit | 36+ |
| Used With | All Metals |
| Type | Right Angle |
| Center Hole | 0.875 in |
| Coat Type | Closed |
| Backing Material | Fibre |
| Performance | Premium |
| Bond | Resin |
| Material | Ceramic |
| Method of Attachment | TR |
| Hole Configuration | R300V |
| Attachment Type | TR |
| RPM [Max] | 2000 rpm |
| Abrasive Material | Precision Shaped Ceramic |
| For Use On | Stainless Steel, High Nickel Alloy, Titanium/Zirconium, All Metals, Titanium, Zirconium, Aluminum |
| Product Form | Disc |
| Dia. | 3 in |
| Color | Red |
| Weight | 0.003 LB |
| EAN or UPC | 51115667794 |

